Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 3
Mfr # 1970200
Zoro # G3699516
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Shank Dia. 3.58mm
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1970200
- Zoro # G3699516
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M3-0.50 |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Tap Size | M3 |
Overall Length | 49.00mm |
Thread Length | 16.00mm |
Pitch Diameter Limit | D3 |
65% Thread Drill Size | #38 |
Tap Length Standard | ANSI |
75% Thread Drill Size | 2.50 mm |
Thread Size | M3x0.5 |
Square Size | 2.79 mm |
55% Thread Drill Size | #37 |
Shank Length | 30.00 mm |
Size | M3 |
Description
Straight Flute Tap, Thread Size M3x0.5, Metric Coarse, Bottoming, Overall Length 49.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.00 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Asphalt Cutter, 5" x 15", 3/4" Hex (751624-A)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 33 mm Size, Deep Socket, Black Phosphate (49-66-6408)
- CS UNITEC Carbide Annular Cutter, 9/16" X 2" (9-1-218 C)
- UNIBOR 1-7/16in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25146)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12800600)
- OSG Straight Flute Hand Tap, Bottoming, 3 (6002700)
- OSG Straight Flute Hand Tap, Plug, 3 (1972500)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (6003300)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (22801)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1745200)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15134)
- Osg Taps