Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 3
Mfr # 1059300
Zoro # G1486073
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Shank Dia. 0.367"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1059300
- Zoro # G1486073
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
65% Thread Drill Size | 11.60 mm |
Square Size | 1/4 in |
75% Thread Drill Size | 11.45 mm |
Shank Length | 1 5/16 in |
Tap Length Standard | ANSI |
Thread Size | 1/2"-20 |
55% Thread Drill Size | 11.80 mm |
Size | 1/2 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNF, Bottoming, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size 11.45 mm, Thread Limit H3, Class of Fit 3B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN617.1-6-M12-AKN-NI Indexing Plunger (617.1-6-M12X1.5-AKN-NI)
- TEKTON 17 x 19 mm 45-Degree Offset Box End Wrench (WBE24317)
- RIDGID Drain Cleaning Attachment (71858)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 3/4" (OE 3/4)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1171400)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1170201)
- OSG Straight Flute Hand Tap, Taper, 3 (1013900)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1046100)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2493603)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1012300)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 (328067)
- Osg Straight Flute 3-Flute Taps