Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 3
Mfr # 1023801
Zoro # G2771301
original price:
$4.85
5% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #6-32
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1023801
- Zoro # G2771301
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #6-32 |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Thread Length | 11/16" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | #34 |
Square Size | 0.1090 in |
Shank Length | 1 3/16 in |
Tap Length Standard | ANSI |
75% Thread Drill Size | #36 |
55% Thread Drill Size | #32 |
Thread Size | #6-32 |
Size | #6 |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Bottoming, Overall Length 2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Carbide-Tipped Wood and Metal Holesaw, 5 (DHS5000CT)
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14572)
- DRILL AMERICA 2-15/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2937)
- WALTER Walter - Xtra-tec Drill Blade (P6003-D18,24R WMP35)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1970200)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (24010)
- OSG Straight Flute Hand Tap, Plug, 3 (1745400)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1972301)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (6003300)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1013501)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (330062)
- Osg Straight Flute 3-Flute Taps