Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 3
Mfr # 1011400
Zoro # G9665555
original price:
$12.78
21% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #2-64
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1011400
- Zoro # G9665555
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #2-64 |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1-3/4" |
Thread Length | 7/16" |
Pitch Diameter Limit | H2 |
Thread Size | #2-64 |
Square Size | 0.1090 in |
Tap Length Standard | ANSI |
Shank Length | 1 5/16 in |
55% Thread Drill Size | 1.87 mm |
65% Thread Drill Size | #49 |
75% Thread Drill Size | 1.80 mm |
Size | #2 |
Description
Straight Flute Tap, Thread Size #2-64, UNF, Bottoming, Overall Length 1 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.80 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09101)
- GEARWRENCH 28 Piece 6 Point Combination SAE/Metric Wrench Set (81923)
- MILWAUKEE TOOL 9/16" TCT Annular Cutter 2" Depth (49-59-4056)
- BON TOOL Bon 11-319 Mortar Board Stand, 2 Chain (11-319)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1011100)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1012200)
- OSG Straight Flute Hand Tap , #6-32 , Taper , 3 Flutes, UNC (1023600)
- OSG Straight Flute Hand Tap, Bottoming, 3 (2410603)
- OSG Straight Flute Hand Tap, Taper, 3 (1013900)
- OSG Spiral Point Tap, #10-32, Plug, 3 Flutes (1101501605)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313520)
- Osg Straight Flute 3-Flute Taps