Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 2 Flutes
Mfr # 1195800
Zoro # G2770017
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. 0.318"
- Tap Dimension Type Inch
- Tap Chamfer Bottoming
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1195800
- Zoro # G2770017
- Country of Origin Brazil
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/8" |
75% Thread Drill Size | F |
Tap Length Standard | ANSI |
Shank Length | 1 3/8 in |
Square Size | 0.2380 in |
Thread Size | 5/16"-18 |
65% Thread Drill Size | 17/64 in |
55% Thread Drill Size | I |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Bottoming, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size F, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 14 lb., 32 In, Rubber/Steel (21430)
- JONARD TOOLS Security Shield Tool, 7/16 In (SST-716)
- MILWAUKEE TOOL 500 MCM Copper U Style Die (49-16-U500C)
- KEO 1/2 x 100 deg KEO CO SF Countersink (55440)
- OSG Straight Flute Hand Tap, Plug, 2 (1074300)
- OSG Straight Flute Hand Tap, Plug, 2 (1929000)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195200)
- OSG Straight Flute Hand Tap, Plug, 2 (1074000)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1073501)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1074001)
- OSG Straight Flute Hand Tap, Plug, 2 (1050000)
- Osg Straight Flute 2-Flute Taps