Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 2 Flutes
Mfr # 1073501
Zoro # G2770175
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Thread Size #8-32
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1073501
- Zoro # G2770175
- Country of Origin Brazil
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.168" |
Tap Thread Size | #8-32 |
Tap Dimension Type | Inch |
Tap Size | #8 |
Overall Length | 2-1/8" |
Pitch Diameter Limit | H3 |
Thread Length | 3/4" |
55% Thread Drill Size | 3.60 mm |
Thread Size | #8-32 |
65% Thread Drill Size | 3.50 mm |
Tap Length Standard | ANSI |
Square Size | 0.1310 in |
75% Thread Drill Size | 3.40 mm |
Shank Length | 1 3/32 in |
Size | #8 |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Bottoming, Overall Length 2 3/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Dirt Auger Switch Bit, 3/4in Dia., 54in L (ETD75054)
- KO-KEN Socket TORXPLUS 10EPL Low Profile 32mm 3/8 Sq. Drive (13425-10EPL)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.63mm (112301630)
- JACOBS AO802 Arbor Bridgeport Taper/2JT (7339N)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1073401)
- OSG Straight Flute Hand Tap, Plug, 2 (1026100)
- OSG Straight Flute Hand Tap, Plug, 2 (1195100)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1000801)
- OSG Straight Flute Hand Tap, Plug, 2 (1074000)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1074301)
- WIDIA Straight Flute Hand Tap Plug, 2 Flutes (15453)
- Osg Taps