Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 2 Flutes
Mfr # 1060200
Zoro # G9665415
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #2-56
- Tap Dimension Type Inch
- Tap Chamfer Bottoming
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1060200
- Zoro # G9665415
- Country of Origin Japan
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #2-56 |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1-3/4" |
Pitch Diameter Limit | H1 |
Thread Length | 7/16" |
75% Thread Drill Size | 1.73 mm |
Square Size | 0.1090 in |
55% Thread Drill Size | #49 |
65% Thread Drill Size | 1.80 mm |
Tap Length Standard | ANSI |
Shank Length | 1 7/32 in |
Thread Size | #2-56 |
Size | #2 |
Description
Straight Flute Tap, Thread Size #2-56, UNC, Bottoming, Overall Length 1 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 31 mm Size, Standard Socket, Black Phosphate (49-66-6263)
- RIDGID Spade Cutter, 1-3/4 In., Steel (T-406)
- WESTWARD Replacement/Extension Chain, 18 In (2FDC4)
- MALCO Malco M2007 MAX2000 Bulldog 1-1/4-inch Cut Capacity 10 in. Right Cut Offset Aviation Snip (M2007)
- OSG Straight Flute Hand Tap, Plug, 2 (1195101)
- OSG Straight Flute Hand Tap, Plug, 2 (1068100)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1195800)
- OSG Straight Flute Hand Tap, Plug, 2 (1074000)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1074401)
- OSG Straight Flute Hand Tap, Plug, 2 (1074300)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1073401)
- Osg Straight Flute 2-Flute Taps