Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 2 Flutes
Mfr # 1040000
Zoro # G9299787
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #00-90
- Tap Dimension Type Inch
- Tap Chamfer Bottoming
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1040000
- Zoro # G9299787
- Country of Origin Japan
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #00-90 |
Tap Dimension Type | Inch |
Tap Size | #00 |
Overall Length | 1-9/16" |
Thread Length | 1/4" |
Pitch Diameter Limit | H1 |
Shank Length | 1 3/8 in |
Thread Size | #00-90 |
Tap Length Standard | ANSI |
Square Size | 0.1090 in |
Size | #00 |
Description
Straight Flute Tap, Thread Size #00-90, UNS, Bottoming, Overall Length 1 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/4 in, Thread Limit H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC 3/8" Drive Metric Magnetic, 30 Socket Organizer (D029003)
- DIABLO Demo Demon 9 in. Carbide Tipped Reciprocating Saw Blade 3 TPI 3 pk (DS0903CP3)
- SUPERCUT 116-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (200607)
- SK PROFESSIONAL TOOLS 10 in Crimper 10 to 22 AWG (15011)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1065200)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1000801)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195201)
- OSG Straight Flute Hand Tap, Plug, 2 Flutes (1010100)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1074401)
- OSG Straight Flute Hand Tap, Plug, 2 (1195100)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14031)
- Osg Taps