Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 2 Flutes
Mfr # 1026200
Zoro # G2770428
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-32
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1026200
- Zoro # G2770428
- Country of Origin Brazil
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-32 |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H1 |
Thread Length | 7/8" |
Tap Length Standard | ANSI |
Shank Length | 1 7/32 in |
75% Thread Drill Size | #21 |
Thread Size | #10-32 |
55% Thread Drill Size | 4.25 mm |
65% Thread Drill Size | 4.15 mm |
Square Size | 0.1510 in |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Bottoming, Overall Length 2 11/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #21, Thread Limit H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Die, For SS, 1/4-3/8 In NPT, 4Pc (47780)
- GEARWRENCH 1/2" Drive Extension 5" (81341)
- EAGLE TAPTEK CUTTING TOOLS 5/8-11 HIGH SPEED STEEL HAND BOTTOM TAP USA (HT-6250-11-B-D)
- CS UNITEC Carbide Annular Cutter, 11/16" X 1" (9-1-122 C)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1000800)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1065200)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1074401)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1040000)
- OSG Straight Flute Hand Tap, Plug, 2 (1195100)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1074100)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14799)
- Osg Taps