Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 2 Flutes
Mfr # 1010808
Zoro # G9297951
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #1-72
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1010808
- Zoro # G9297951
- Country of Origin Japan
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #1-72 |
Tap Dimension Type | Inch |
Tap Size | #1 |
Overall Length | 1-11/16" |
Thread Length | 3/8" |
Pitch Diameter Limit | H2 |
Square Size | 0.1090 in |
65% Thread Drill Size | 1.55 mm |
75% Thread Drill Size | #53 |
Thread Size | #1-72 |
55% Thread Drill Size | 1.60 mm |
Tap Length Standard | ANSI |
Shank Length | 1 9/32 in |
Size | #1 |
Description
Straight Flute Tap, Thread Size #1-72, UNF, Bottoming, Overall Length 1 21/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size #53, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 5 1/2-13X40 Zinc, Black Satin, Comp: Steel (K0116.5A51X40)
- MILWAUKEE TOOL Hex Key Set, 22 Pieces, Finish Black Oxide (48-22-2187)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 39/64 (C17037)
- TESA BROWN & SHARPE Dial Caliper, Range 0 to 8In, Jaw 1.9In (599-579-8-5-1)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1040000)
- OSG Straight Flute Hand Tap, Plug, 2 (1069000)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1000801)
- OSG Straight Flute Hand Tap, Plug, 2 Flutes (1010100)
- OSG Straight Flute Hand Tap Taper, 2 Flutes (1000601)
- OSG Straight Flute Hand Tap, Plug, 2 (1026100)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (300054)
- Osg Straight Flute 2-Flute Taps