Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 2 Flutes
Mfr # 1010200
Zoro # G9665677
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #0-80
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1010200
- Zoro # G9665677
- Country of Origin Japan
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #0-80 |
Tap Dimension Type | Inch |
Tap Size | #0 |
Overall Length | 1-5/8" |
Thread Length | 5/16" |
Pitch Diameter Limit | H2 |
Tap Length Standard | ANSI |
Square Size | 0.1090 in |
55% Thread Drill Size | 1.30 mm |
Shank Length | 1 9/32 in |
75% Thread Drill Size | 1.20 mm |
65% Thread Drill Size | 1.25 mm |
Thread Size | #0-80 |
Size | #0 |
Description
Straight Flute Tap, Thread Size #0-80, UNF, Bottoming, Overall Length 1 19/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 60 L, 0.5 W, 0.025 Thick, Carbon Steel (369175)
- SPEEDAIRE Air Gun, Short Leaver, 48" Extension Size (458J48)
- QLT BY MARSHALLTOWN Push Button Handle, 1-3/4x72 In, Alum, Blue (17-8ASU)
- KNIPEX 7/16" Open-End Wrench (98 00 7/16)
- OSG Straight Flute Hand Tap, Plug, 2 Flutes (1010100)
- OSG Straight Flute Hand Tap, Plug, 2 (1074300)
- OSG Straight Flute Hand Tap, Plug, 2 (1069000)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195200)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1000800)
- OSG Straight Flute Hand Tap, Plug, 2 (1068100)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14781)
- Osg Taps