Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 2
Mfr # 1195500
Zoro # G2770035
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-28
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1195500
- Zoro # G2770035
- Country of Origin Brazil
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | 7/32 in |
75% Thread Drill Size | 5.45 mm |
Thread Size | 1/4"-28 |
Shank Length | 1 3/16 in |
Square Size | 0.1900 in |
55% Thread Drill Size | 5.70 mm |
Tap Length Standard | ANSI |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Bottoming, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58449)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-1/2" (DWCF312)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome (53PN60)
- HECK INDUSTRIES Tube and Pipe Notcher, Steel (WFN2)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1060000)
- OSG Straight Flute Hand Tap, Plug, 2 (1068100)
- OSG Straight Flute Hand Tap, Plug, 2 (1074000)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1000801)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1195800)
- OSG Straight Flute Hand Tap, Plug, 2 (1069000)
- OSG Straight Flute Hand Tap, Plug, 2 (1195100)
- Osg Straight Flute 2-Flute Taps