Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 2
Mfr # 1195201
Zoro # G2770050
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1195201
- Zoro # G2770050
- Country of Origin Brazil
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
55% Thread Drill Size | #3 |
Thread Size | 1/4"-20 |
Square Size | 0.1900 in |
65% Thread Drill Size | #5 |
75% Thread Drill Size | #7 |
Tap Length Standard | ANSI |
Shank Length | 1 3/16 in |
Size | 1/4" |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size #7, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Spare Handle, Ash, 700mm (OX E-84 E-0700)
- SPEEDAIRE Hi Flow Air Gun Nozzle, 1/8 MNPT, Brass (22YK59)
- MILWAUKEE TOOL M12 FUEL 3/8" Impact Wrench (2454-20)
- KO-KEN Socket 21mm Surface 32mm 3/8 Sq. Drive (3410M-21)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1195800)
- OSG Straight Flute Hand Tap, Plug, 2 (1026100)
- OSG Straight Flute Hand Tap, Plug, 2 (1195100)
- OSG Straight Flute Hand Tap, Plug, 2 (1074000)
- OSG Straight Flute Hand Tap, Plug, 2 (1068100)
- OSG Straight Flute Hand Tap Taper, 2 Flutes (1000601)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (17738)
- Osg Straight Flute 2-Flute Taps