Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 2
Mfr # 1074401
Zoro # G2770096
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1074401
- Zoro # G2770096
- Country of Origin Brazil
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
Square Size | 0.1510 in |
Tap Length Standard | ANSI |
75% Thread Drill Size | #21 |
55% Thread Drill Size | 4.25 mm |
Thread Size | #10-32 |
Shank Length | 1 7/32 in |
65% Thread Drill Size | 4.15 mm |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Bottoming, Overall Length 2 11/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #21, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Octagonal 10Pound Hammer (MARR10)
- WESTWARD WESTWARD Piano-Style Jobsite Box, Blue, 49.8 cu ft, 61" W x 35" D x 50" H (499N10)
- INGERSOLL-RAND Air Hose Tool Balancer, Tool 0.9-1.7 Lb (BHR-8)
- ESTWING 1" Wide Hex Shaft Cold Chisel (42509)
- OSG Straight Flute Hand Tap, Plug, 2 (1195100)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1074001)
- OSG Straight Flute Hand Tap, Plug, 2 (1074300)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1073501)
- OSG Straight Flute Hand Tap, Plug, 2 (1074000)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1195800)
- WESTWARD Straight Flute Tap Plug, 2 Flutes (10N657)
- Osg Taps