Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 2
Mfr # 1074400
Zoro # G2770105
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-32
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1074400
- Zoro # G2770105
- Country of Origin Brazil
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-32 |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
55% Thread Drill Size | 4.25 mm |
Shank Length | 1 7/32 in |
65% Thread Drill Size | 4.15 mm |
75% Thread Drill Size | #21 |
Tap Length Standard | ANSI |
Square Size | 0.1510 in |
Thread Size | #10-32 |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Bottoming, Overall Length 2 11/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #21, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 6 Flutes, UNF (C55065)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiCN, 0 Flutes (1410100108)
- LANG Flat Ratchet Box Wrench 1/2 x 9/16, 12 Pt (RB-1618DH)
- LINK HANDLES Iron Rivet, 3/16" Dia., 1-3/4" L, PK36 (64098)
- OSG Straight Flute Hand Tap, Plug, 2 (1195100)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1065200)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1072901)
- OSG Straight Flute Hand Tap, Plug, 2 (1195101)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195201)
- OSG Straight Flute Hand Tap, Plug, 2 (1069000)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14799)
- Osg Taps