Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 2
Mfr # 1072901
Zoro # G2770218
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #6-32
- Tap Dimension Type Inch
- Tap Chamfer Bottoming
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1072901
- Zoro # G2770218
- Country of Origin Brazil
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #6-32 |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Pitch Diameter Limit | H3 |
Thread Length | 11/16" |
75% Thread Drill Size | 0.1065 in |
65% Thread Drill Size | #34 |
Shank Length | 1 1/8 in |
Square Size | 0.1090 in |
Thread Size | #6-32 |
55% Thread Drill Size | #32 |
Tap Length Standard | ANSI |
Size | #6 |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Bottoming, Overall Length 2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 0.1065 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Stubby, SAE, 7/16" (54PP15)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 21 Drill Size, Wire, 00669 Drill (480N021)
- WESTWARD 3/8 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YT14)
- SUPERIOR ELECTRIC 1/16" - 1/2" Cap Metal Double Sleeve Keyless Drill Chuck w/Radial Lock Mechanism - M14 x 1.5 Mount (RV13M14)
- OSG Straight Flute Hand Tap, Plug, 2 (1069000)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195201)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1065200)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1000800)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1073401)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1074301)
- Osg Straight Flute 2-Flute Taps