Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, 9/16"-18, Bottoming, 5 Flutes, UNF
Mfr # 1005202008
Zoro # G9293794
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-18
- Tap Chamfer Bottoming
- Number of Flutes 5
- Tap Thread Type UNF
- Overall Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1005202008
- Zoro # G9293794
- Country of Origin Mexico
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 9/16"-18 |
Overall Length | 4" |
Tap Dimension Type | Inch |
Thread Length | 1-21/32" |
Tap Size | 9/16" |
Shank Dia. | 0.429" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | 33/64 in |
55% Thread Drill Size | 13.25 mm |
75% Thread Drill Size | 12.90 mm |
Thread Size | 9/16"-18 |
Square Size | 0.3220 in |
Shank Length | 1 15/16 in |
Tap Length Standard | DIN |
Size | 9/16 |
Description
Straight Flute Tap, Thread Size 9/16 In.-18, UNF, Bottoming, Overall Length 3 29/32 in, Powdered Metal, TiCN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Jet Carter Style Bearing Blade (708127)
- EAGLE TAPTEK CUTTING TOOLS 10in TPI 32 BOTTOM HAND TAP (HT-1032-B-I)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (301346)
- KESON 100 ft L Measuring Tape Blade Refill for OTR Series Case, 1/2 in W, ft/in/8ths (RF-18-100)
- OSG Straight Flute Hand Tap, 13/16"-20, Bottoming, 6 Flutes, UNEF (1682000)
- OSG Straight Flute Hand Tap, 1/2"-13, Modified Bottoming, 5 Flutes, UNC (3111408)
- OSG Straight Flute Hand Tap, 1-3/4"-8, Plug, 6 Flutes, UNF (1691600)
- OSG Straight Flute Hand Tap, M12-1.00, Modified Bottoming, 5 Flutes, Metric (8330121)
- OSG Straight Flute Hand Tap, 1-3/8"-8, Bottoming, 6 Flutes, UNF (1690800)
- OSG Straight Flute Hand Tap, 1-5/8"-8, Plug, 6 Flutes, UNF (1691300)
- OSG Straight Flute Hand Tap, 7/8"-14, Bottoming, 5 Flutes, UNF (1005303308)
- Osg Taps