Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, 7/16"-20, Modified Bottoming, 5 Flutes, UNF
Mfr # 3298216
Zoro # G9300593
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Tap Chamfer Modified Bottoming
- Number of Flutes 5
- Tap Thread Type UNF
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3298216
- Zoro # G9300593
- Country of Origin Japan
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Shank Dia. | 0.323" |
Pitch Diameter Limit | Not Rated |
Overall Length | 4" |
Thread Length | 1-7/16" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
55% Thread Drill Size | 10.20 mm |
65% Thread Drill Size | 10.00 mm |
Square Size | 0.2420 in |
Shank Length | 3 1/16 in |
Tap Length Standard | DIN |
75% Thread Drill Size | 9.95 mm |
Thread Size | 7/16"-20 |
Size | 7/16 |
Description
Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Modified Bottoming, Overall Length 3 29/32 in, High Speed Steel, Diamond, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive 3/16 in Hex Bit Socket (3-0550)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 48mm x 1-11/16 In (50577)
- GEARWRENCH 239 Piece Mechanics Tool Set in 3 Drawer Storage Box (80942)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 10 pcs (54TN99)
- OSG Straight Flute Hand Tap, 13/16"-20, Bottoming, 6 Flutes, UNEF (1682000)
- OSG Straight Flute Hand Tap, 5/8"-24, Plug, 6 Flutes, UNEF (1681300)
- OSG Straight Flute Hand Tap, 3/4"-20, Plug, 6 Flutes, UNEF (1681700)
- OSG Straight Flute Hand Tap, 7/8"-20, Plug, 6 Flutes, UNEF (1682100)
- OSG Straight Flute Hand Tap, 1-3/8"-8, Bottoming, 6 Flutes, UNF (1690800)
- OSG Straight Flute Hand Tap, 15/16"-20, Bottoming, 6 Flutes, UNEF (1682400)
- VIKING Straight Flute Tap, 7/32", 4 Flutes (87810)
- Osg Straight Flute Taps