Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap , #6-32 , Taper , 3 Flutes, UNC
Mfr # 1023600
Zoro # G7485466
original price:
$7.05
5% off
new price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #6-32
- Tap Chamfer Taper
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1023600
- Zoro # G7485466
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #6-32 |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Thread Length | 11/16" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | #32 |
Thread Size | #6-32 |
75% Thread Drill Size | #36 |
Square Size | 0.1090 in |
65% Thread Drill Size | #34 |
Tap Length Standard | ANSI |
Shank Length | 1 3/16 in |
Size | #6 |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Taper, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 18 Piece SAE L-Shape Hex Key Set, J4986 (J4986)
- MAKITA LXT Brushless 7" Cut-Off/An, 36V (18V X2) (XAG22ZU1)
- PROTO 1" Drive Deep Impact Socket Set, SAE, 11 pcs (J76111)
- BON TOOL Bon 22-332 Concrete Placer, Lite Aluminum Without Hook (22-332)
- OSG Straight Flute Hand Tap, Plug, 3 (6004500)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1001100)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2410803)
- OSG Straight Flute Hand Tap, Taper, 3 (1012400)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (22605)
- OSG Straight Flute Hand Tap, Bottoming, 3 (2410603)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313502)
- Osg Straight Flute 3-Flute Taps