Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF
Mfr # 1681400
Zoro # G9298186
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-24
- Tap Chamfer Bottoming
- Number of Flutes 6
- Tap Thread Type UNEF
- Overall Length 3-13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1681400
- Zoro # G9298186
- Country of Origin Brazil
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 5/8"-24 |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Shank Dia. | 0.480" |
Pitch Diameter Limit | H3 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Shank Length | 1 25/32 in |
Square Size | 0.3600 in |
Thread Size | 5/8"-24 |
Size | 5/8 |
Description
Straight Flute Tap, Thread Size 5/8 In.-24, UNEF, Bottoming, Overall Length 3 25/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 5/16 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/8"-11 NC (1452)
- TOOLFLEX 37" Green Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-6)
- KLEIN TOOLS Steel Scratch Awl, 3-1/2-Inch (66385)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- OSG Straight Flute Hand Tap, M6-1.00, Modified Bottoming, 5 Flutes, Metric Coarse (8330073)
- OSG Straight Flute Hand Tap, 3/4"-20, Plug, 6 Flutes, UNEF (1681700)
- OSG Straight Flute Hand Tap, M20-2.00, Bottoming, 5 Flutes, Metric Fine (1105301708)
- OSG Straight Flute Hand Tap, M20-2.50, Modified Bottoming, 6 Flutes, Metric Coarse (8330147)
- OSG Straight Flute Hand Tap, M24-1.50, Bottoming, 5 Flutes, Metric Fine (1105302208)
- OSG Straight Flute Hand Tap, 1-5/8"-8, Plug, 6 Flutes, UNF (1691300)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-74)
- Osg Straight Flute Taps