Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap , 5/8"-11 , Plug , 4 Flutes, UNC
Mfr # 1734400
Zoro # G3646991
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Shank Dia. 0.480"
- Tap Material Cobalt
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1734400
- Zoro # G3646991
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Shank Dia. | 0.480" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-13/16" |
65% Thread Drill Size | 13.90 mm |
Thread Size | 5/8"-11 |
75% Thread Drill Size | 13.60 mm |
Square Size | 0.3590 in |
Tap Length Standard | ANSI |
55% Thread Drill Size | 14.20 mm |
Shank Length | 1 31/32 in |
Size | 5/8 |
Description
Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Plug, Overall Length 3 25/32 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Sanding Pad, 5 In Dia, Medium (63806088027)
- DYNABRADE Right Angle Disc Sander 178Mm-7In Dia. (52656)
- KLEIN TOOLS Wire Marker Book-Black Letters, Numbers and Symbols (56253)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 27mm Size (88327)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1661800)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1680600)
- OSG Straight Flute Hand Tap, Plug, 4 (862)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (12602500)
- OSG Straight Flute Hand Tap, Plug, 4 (1660500)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122300)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14402)
- Osg Taps