Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap , 5/8"-11 , Bottoming , 4 Flutes, UNC
Mfr # 1662600
Zoro # G3677721
original price:
$33.99
9% off
new price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Shank Dia. 0.480"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1662600
- Zoro # G3677721
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Shank Dia. | 0.480" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H3 |
Thread Size | 5/8"-11 |
55% Thread Drill Size | 14.20 mm |
65% Thread Drill Size | 13.90 mm |
Shank Length | 1 25/32 in |
75% Thread Drill Size | 13.60 mm |
Square Size | 0.3590 in |
Tap Length Standard | ANSI |
Size | 5/8 |
Description
Straight Flute Tap, Thread Size 5/8 In.-11, UNS, Bottoming, Overall Length 3 25/32 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1 5/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Extension, 1/4" Drive 3" Extension Bar 1/4" Dr, Full Polish Chrome (CMMT43539)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide (TCMT3251 THM)
- JET Floor Drill Press, Belt Drive, 3/4 hp, 115/230 V, 16 1/2 in Swing, 16 Speed (354169)
- PREVOST Blowgun, Prevost, OSHA Compliant, 1/4" NPT (27 202 OSHA)
- OSG Straight Flute Hand Tap, Bottoming, 4 (12602600)
- OSG Straight Flute Hand Tap, Plug, 4 (1025500)
- OSG Straight Flute Hand Tap, Plug, 4 (1971300)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1024801)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1121808)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1122200)
- CLE-LINE Straight Flute Hand Tap, Plug 4 Flutes (C00723)
- Osg Straight Flute 4-Flute Taps