Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap , 5/16"-24 , Plug , 4 Flutes, UNF
Mfr # 1660700
Zoro # G3706936
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Shank Dia. 0.318"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1660700
- Zoro # G3706936
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/8" |
Thread Size | 5/16"-24 |
Tap Length Standard | ANSI |
55% Thread Drill Size | 9/32 in |
Square Size | 0.2380 in |
75% Thread Drill Size | I |
65% Thread Drill Size | J |
Shank Length | 1 3/8 in |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-24, UNS, Plug, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size I, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Battery and Super Charger, 18V, 2.1 lb (48-11-1861, 48-59-1815)
- DEWALT Bi-Metal Hole Saws (DAH180088)
- KRAFT TOOL Fresno Edger, Round End, 1/2" R, 36x5" (CC636FE)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59040)
- OSG Straight Flute Hand Tap, Taper, 4 (1135400)
- OSG Straight Flute Hand Tap, Plug, 4 (662)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1125201)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1121301)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (753)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1025601)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62039)
- Osg Straight Flute 4-Flute Taps