Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, 5/16"-18, Modified Bottoming, 5 Flutes, UNC
Mfr # 1005111808
Zoro # G9293417
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Modified Bottoming
- Number of Flutes 5
- Tap Thread Type UNC
- Thread Length 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1005111808
- Zoro # G9293417
- Country of Origin Japan
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H5 |
Tap Size | 5/16" |
Overall Length | 2-23/32" |
Tap Dimension Type | Inch |
Shank Dia. | 0.318" |
Square Size | 0.2380 in |
55% Thread Drill Size | I |
Shank Length | 1 19/32 in |
65% Thread Drill Size | 17/64 in |
75% Thread Drill Size | F |
Thread Size | 5/16"-18 |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Modified Bottoming, Overall Length 2 23/32 in, Powdered Metal, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size F, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, No 1 (73401)
- CLE-LINE Pilot Drill 3-1/4" OAL Short Length With Flat On Shank 135° Split Point 1885 Cle-Line 1/4" (C25123)
- PROTO Metric L Key, 4 mm Tip Size, 2 33/64 in Long, 24 mm Short (J46314)
- AMPG Double Stem Dial Indicator Point, Long (Z9336SS)
- OSG Straight Flute Hand Tap, 1-3/8"-8, Bottoming, 6 Flutes, UNF (1690800)
- OSG Straight Flute Hand Tap, 1"-8, Bottoming, 5 Flutes, UNC (1005203508)
- OSG Straight Flute Hand Tap, M6-1.00, Modified Bottoming, 5 Flutes, Metric Coarse (8330073)
- OSG Straight Flute Hand Tap, 1-3/4"-8, Plug, 6 Flutes, UNF (1691600)
- OSG Straight Flute Hand Tap, 7/8"-20, Plug, 6 Flutes, UNEF (1682100)
- OSG Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (1681400)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/16-20 Nf (95110)
- Osg Taps