Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, 3/8"-24, Modified Bottoming, 5 Flutes, UNF
Mfr # 3111108
Zoro # G9300146
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Tap Chamfer Modified Bottoming
- Number of Flutes 5
- Tap Thread Type UNF
- Shank Dia. 0.381"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3111108
- Zoro # G9300146
- Country of Origin Mexico
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | Not Rated |
Overall Length | 4" |
Thread Length | 1-1/4" |
Tap Size | 3/8" |
Tap Length Standard | DIN |
Shank Length | 2 17/32 in |
Square Size | 0.2860 in |
55% Thread Drill Size | 11/32 in |
Thread Size | 3/8"-24 |
75% Thread Drill Size | 8.50 mm |
65% Thread Drill Size | R |
Size | 3/8 |
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Modified Bottoming, Semi-Bottoming, Overall Length 3 29/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #3 (C18056)
- PERFORMANCE TOOL 12-Pc Single Edge Razor Blade Razor Blades, W742 (W742)
- WESTWARD C-Clamp, 3", Steel, Light Duty, 1100 lb. (2HUJ6)
- FREUD Medium Stock Aluminum Blade, 12 (LU77M012)
- OSG Straight Flute Hand Tap, 3/4"-20, Plug, 6 Flutes, UNEF (1681700)
- OSG Straight Flute Hand Tap, 1"-20, Bottoming, 6 Flutes, UNEF (1682600)
- OSG Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (1681400)
- OSG Straight Flute Hand Tap, 1/2"-13, Modified Bottoming, 5 Flutes, UNC (3111408)
- OSG Straight Flute Hand Tap, 1-3/4"-8, Bottoming, 6 Flutes, UNF (1691700)
- OSG Straight Flute Hand Tap, M20-2.50, Modified Bottoming, 6 Flutes, Metric Coarse (8330147)
- VIKING 7/16"-20 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60902)
- Osg Taps