Shop All Extension Taps
Osg
Straight Flute Hand Tap, 3/8"-16, Plug, 4 Flutes, UNC
Mfr # 1290801
Zoro # G9299604
original price:
$49.99
21% off
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Overall Length 6"
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1290801
- Zoro # G9299604
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 6" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Shank Dia. | 0.381" |
Thread Length | 1-1/4" |
Tap Thread Size | 3/8"-16 |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 5/16 in |
Square Size | 0.2850 in |
55% Thread Drill Size | 8.40 mm |
Shank Length | 4 7/64 in |
Thread Size | 3/8"-16 |
Tap Length Standard | ANSI |
65% Thread Drill Size | P |
Size | 3/8" |
Description
Extension Tap, Thread Size 3/8 In.-16, UNC, Overall Length 6 in, High Speed Steel, Black Oxide, Right Hand, 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Arbor, 1/4" Tri Shank (3834-ARBR-730)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKS® Power Drum Auger - 1/4" x 25' (PL171214)
- DRILL AMERICA #5-40 1" OD HSS Round Adjustable Die (DWTH1-540)
- DRAIN KING DRAIN UNCLOGGER 1"" - 2"" (501)
- OSG Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 3 Flutes (1111800501)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625510226)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652005108)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652009108)
- OSG Spiral Point Tap, Plug 3 Flutes (1653502508)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625510256)
- OSG Spiral Point Tap, M14-1.5, Plug, Metric Fine, 4 Flutes (1653007008)
- Osg Taps