Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, 3/4"-20, Plug, 6 Flutes, UNEF
Mfr # 1681700
Zoro # G9298213
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-20
- Tap Chamfer Plug
- Number of Flutes 6
- Tap Thread Type UNEF
- Overall Length 4-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1681700
- Zoro # G9298213
- Country of Origin Brazil
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 3/4"-20 |
Overall Length | 4-1/4" |
Pitch Diameter Limit | H3 |
Tap Size | 3/4" |
Shank Dia. | 0.590" |
Tap Dimension Type | Inch |
Thread Length | 2" |
Square Size | 0.4420 in |
Thread Size | 3/4"-20 |
Shank Length | 2 in |
Size | 3/4 |
Description
Straight Flute Tap, Thread Size 3/4 In.-20, UNEF, Plug, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/2 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 48.9 cu ft, 60" W x 31" D x 51" H (2-682990-01)
- GEDORE Power Bolt Cutter, 7-7/8" (8340-200 TL)
- KNIPEX 6-1/4" Cable Shears, Shear Cut (95 12 165 T BKA)
- DRILL AMERICA 23/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F23/64)
- OSG Straight Flute Hand Tap, 3/8"-24, Modified Bottoming, 5 Flutes, UNF (3111108)
- OSG Straight Flute Hand Tap, 15/16"-20, Bottoming, 6 Flutes, UNEF (1682400)
- OSG Straight Flute Hand Tap, M24-2.00, Bottoming, 5 Flutes, Metric Fine (1105302308)
- OSG Straight Flute Hand Tap, 5/8"-24, Plug, 6 Flutes, UNEF (1681300)
- OSG Straight Flute Hand Tap, 1"-8, Bottoming, 5 Flutes, UNC (1005203508)
- OSG Straight Flute Hand Tap, 1"-20, Bottoming, 6 Flutes, UNEF (1682600)
- YMW TAPS Carbide Hand Tap, CI-CT H5 1/2-13 B (383877)
- Osg Taps