Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, 3/4"-20, Bottoming, 6 Flutes, UNEF
Mfr # 1681800
Zoro # G9298222
original price:
$61.65
4% off
new price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-20
- Tap Chamfer Bottoming
- Number of Flutes 6
- Tap Thread Type UNEF
- Tap Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1681800
- Zoro # G9298222
- Country of Origin Brazil
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 3/4"-20 |
Shank Dia. | 0.590" |
Overall Length | 4-1/4" |
Pitch Diameter Limit | H3 |
Thread Length | 2" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Shank Length | 2 in |
Thread Size | 3/4"-20 |
Square Size | 0.4420 in |
Size | 3/4 |
Description
Straight Flute Tap, Thread Size 3/4 In.-20, UNEF, Bottoming, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/2 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Digital caliper ABS with rod type depth gauge- Measuring range: 150 (412818 150)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC Let-Q (68985)
- ONSRUD Routing End Mill, Up O-Flute, 1/16, 1/4 (63-701)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT123508PEERE-ACM300)
- OSG Straight Flute Hand Tap, 7/8"-14, Bottoming, 5 Flutes, UNF (1005303308)
- OSG Straight Flute Hand Tap, 7/8"-20, Bottoming, 6 Flutes, UNEF (1682200)
- OSG Straight Flute Hand Tap, M24-2.00, Bottoming, 5 Flutes, Metric Fine (1105302308)
- OSG Straight Flute Hand Tap, M22-2.50, Bottoming, 5 Flutes, Metric Coarse (1105302108)
- OSG Straight Flute Hand Tap, 15/16"-20, Bottoming, 6 Flutes, UNEF (1682400)
- OSG Straight Flute Hand Tap, 7/8"-20, Plug, 6 Flutes, UNEF (1682100)
- RUKO Mach. Tap Set Hssco, 35 deg. M3-M12 (245052)
- Osg Taps