Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, 3/4"-10, Bottoming, 5 Flutes, UNC
Mfr # 1005302608
Zoro # G9294354
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Chamfer Bottoming
- Number of Flutes 5
- Tap Thread Type UNC
- Overall Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1005302608
- Zoro # G9294354
- Country of Origin Mexico
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Overall Length | 5" |
Thread Length | 2" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H3 |
Shank Dia. | 0.590" |
75% Thread Drill Size | 16.50 mm |
Shank Length | 2 15/32 in |
Tap Length Standard | DIN |
65% Thread Drill Size | 16.90 mm |
Thread Size | 3/4"-10 |
55% Thread Drill Size | 17.20 mm |
Square Size | 0.4420 in |
Size | 3/4 |
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Bottoming, Overall Length 4 29/32 in, Powdered Metal, TiCN, Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #10 (11040)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1020)
- PROTO Combination Wrench, 1" Sz, 14" Length (J1232-T500)
- E-Z LOK 10-24 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-2 (500-2)
- OSG Straight Flute Hand Tap, 5/16"-18, Modified Bottoming, 5 Flutes, UNC (1005111808)
- OSG Straight Flute Hand Tap, M6-1.00, Modified Bottoming, 5 Flutes, Metric Coarse (8330073)
- OSG Straight Flute Hand Tap, 1-3/4"-8, Bottoming, 6 Flutes, UNF (1691700)
- OSG Straight Flute Hand Tap, M24-1.50, Bottoming, 5 Flutes, Metric Fine (1105302208)
- OSG Straight Flute Hand Tap, M14-2.00, Modified Bottoming, 6 Flutes, Metric Coarse (8330123)
- OSG Straight Flute Hand Tap, 1"-20, Bottoming, 6 Flutes, UNEF (1682600)
- YMW TAPS Carbide Hand Tap, AL-CT H3 8-32 B (384805)
- Osg Straight Flute Taps