Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, 2-1/4"-8, Bottoming, 6 Flutes, UNF
Mfr # 8020000
Zoro # G9300067
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 2-1/4"-8
- Tap Chamfer Bottoming
- Number of Flutes 6
- Tap Thread Type UNF
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8020000
- Zoro # G9300067
- Country of Origin Mexico
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 2-1/4"-8 |
Thread Length | 3-9/16" |
Shank Dia. | 1.894" |
Tap Size | 2-1/4" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H6 |
Overall Length | 8-1/4" |
75% Thread Drill Size | 2.3782 in |
Shank Length | 4 1/4 in |
65% Thread Drill Size | 2.3945 in |
Thread Size | 2 1/4"-8 |
Square Size | 1.4200 in |
Size | 2-1/4 |
Description
Straight Flute Tap, Thread Size 2 1/4 In.-8, UNS, Bottoming, Overall Length 8 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 2.3782 in, Thread Limit H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Pocket Scope Magnifier 20X Microscope - 36-PM20 (36-PM20)
- U.S. TAPEMPANY 540'TwistORG Level Reel (24406)
- MAKITA Planer Blade, Material HSS, 6 1/8" L, PK2 (D-70910)
- SK PROFESSIONAL TOOLS Screwdriver 1/8 in Round with Hex Bolster (79117)
- OSG Straight Flute Hand Tap, M22-2.00, Bottoming, 5 Flutes, Metric Fine (1105202008)
- OSG Straight Flute Hand Tap, 2"-8, Plug, 6 Flutes, UNF (1692200)
- OSG Straight Flute Hand Tap, M24-2.00, Bottoming, 5 Flutes, Metric Fine (1105302308)
- OSG Straight Flute Hand Tap, 1-3/4"-8, Plug, 6 Flutes, UNF (1691600)
- OSG Straight Flute Hand Tap, 13/16"-20, Bottoming, 6 Flutes, UNEF (1682000)
- OSG Straight Flute Hand Tap, M6-1.00, Modified Bottoming, 5 Flutes, Metric Coarse (8330073)
- ZORO SELECT Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (16360)
- Osg Straight Flute Taps