Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap , 1/4"-28 , Taper , 4 Flutes, UNF
Mfr # 1120300
Zoro # G7552587
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-28
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1120300
- Zoro # G7552587
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Square Size | 0.1900 in |
65% Thread Drill Size | 7/32 in |
75% Thread Drill Size | 5.45 mm |
Shank Length | 1 5/16 in |
Thread Size | 1/4"-28 |
Tap Length Standard | ANSI |
55% Thread Drill Size | 5.70 mm |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Taper, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Cordless Wrap/Unwrap Kit w/DFB, 6 Pc (PTX-KIT1DH)
- REED SOCKET, 1-1/8, 6in DEEP 02628 (EDS18)
- MAKITA RIP FENCE 4200N-5005NB-5007NBA-5077B (MP164095-8)
- DUROFIX 3/8" Digital Torque Adapter (5.9-59 ft-lbs) RM602-3 (RM602-3)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1680200)
- OSG Straight Flute Hand Tap, Plug, 4 (1973701)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120000)
- OSG Straight Flute Hand Tap, Plug, 4 (1734200)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (8330061)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025108)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWR8)
- Osg Straight Flute 4-Flute Taps