Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap, 1/4"-28, Plug, UNF, 2 Flutes
Mfr # 1195401
Zoro # G7496106
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-28
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1195401
- Zoro # G7496106
- Country of Origin Brazil
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 5.70 mm |
Tap Length Standard | ANSI |
Square Size | 0.1900 in |
65% Thread Drill Size | 7/32 in |
Thread Size | 1/4"-28 |
75% Thread Drill Size | 5.45 mm |
Shank Length | 1 3/16 in |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Plug, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Extension Set 1/4" Dr, 2 in, 3 in, 6 in, 8 in, 10 in, 14 in L, 6 Pieces, Chrome (4916T)
- KO-KEN SlidingT Handle 115mm 1/4 Sq. Drive (2785)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.156In (A-100)
- KRAFT TOOL Multi-Trac Fresno 1-1/2" Spacin, 36" x 5 (CC877BT)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1074401)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1073401)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195500)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1073501)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195200)
- OSG Straight Flute Hand Tap, Plug, 2 (1026100)
- WIDIA Straight Flute Hand Tap, Bottoming 2 Flutes (15369)
- Osg Straight Flute 2-Flute Taps