Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, 1/4"-20, Modified Bottoming, 5 Flutes, UNC
Mfr # 3110608
Zoro # G9242423
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Modified Bottoming
- Number of Flutes 5
- Tap Thread Type UNC
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3110608
- Zoro # G9242423
- Country of Origin Mexico
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Pitch Diameter Limit | Not Rated |
Overall Length | 3-5/32" |
Shank Dia. | 0.191" |
Thread Length | 1" |
Square Size | 0.1910 in |
Shank Length | 1 31/32 in |
75% Thread Drill Size | #7 |
55% Thread Drill Size | #3 |
Tap Length Standard | DIN |
65% Thread Drill Size | #5 |
Thread Size | 1/4"-20 |
Size | 1/4" |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Modified Bottoming, Semi-Bottoming, Overall Length 3 1/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #7, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5 Piece Plier Set Dipped Handle (1UKP5)
- KNIPEX 7.54 in Pliers Wrench / 86 01 series Black Pliers Wrench Smooth, Plastic Grip (86 01 180)
- C.K Heavy Duty Wire Cutters 250mm (T3961A-10)
- BON TOOL Bon 15-326 Sure Corner Drywall Tape, 2" X 100 Foot (15-326)
- OSG Straight Flute Hand Tap, 15/16"-20, Bottoming, 6 Flutes, UNEF (1682400)
- OSG Straight Flute Hand Tap, 13/16"-20, Bottoming, 6 Flutes, UNEF (1682000)
- OSG Straight Flute Hand Tap, 7/8"-20, Plug, 6 Flutes, UNEF (1682100)
- OSG Straight Flute Hand Tap, 3/4"-20, Bottoming, 6 Flutes, UNEF (1681800)
- OSG Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (1681400)
- OSG Straight Flute Hand Tap, 1"-20, Plug, 6 Flutes, UNEF (1682500)
- ALFA TOOLS 20 Mm High Carbon Steel Hand Taps (3-Pack) (CSMTS70839)
- Osg Taps