Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, 13/16"-20, Bottoming, 6 Flutes, UNEF
Mfr # 1682000
Zoro # G9298247
original price:
$70.09
9% off
$63.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 13/16"-20
- Tap Chamfer Bottoming
- Number of Flutes 6
- Tap Thread Type UNEF
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1682000
- Zoro # G9298247
- Country of Origin Brazil
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 13/16"-20 |
Pitch Diameter Limit | H3 |
Tap Size | 13/16" |
Overall Length | 4-15/32" |
Shank Dia. | 0.652" |
Thread Length | 2" |
Tap Dimension Type | Inch |
Shank Length | 2 1/16 in |
Thread Size | 13/16"-20 |
Square Size | 0.4890 in |
Size | 13/16 |
Description
Straight Flute Tap, Thread Size 13/16 In.-20, UNEF, Bottoming, Overall Length 4 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/2 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #53 (44323)
- ECLIPSE MAGNETICS Push button Magnetic Base, Heavy Weight W/ Fine Adjustment (E901)
- MORSE Hole Saw Extension (ME12)
- STARRETT 1-7/8" Carbide Tipped Hole Saw (CT178)
- OSG Straight Flute Hand Tap, M20-2.00, Bottoming, 5 Flutes, Metric Fine (1105201708)
- OSG Straight Flute Hand Tap, 15/16"-20, Bottoming, 6 Flutes, UNEF (1682400)
- OSG Straight Flute Hand Tap, 3/4"-20, Bottoming, 6 Flutes, UNEF (1681800)
- OSG Straight Flute Hand Tap, M24-2.00, Bottoming, 5 Flutes, Metric Fine (1105302308)
- OSG Straight Flute Hand Tap, M12-1.50, Modified Bottoming, 5 Flutes, Metric Fine (8330117)
- OSG Straight Flute Hand Tap, M12-1.00, Modified Bottoming, 5 Flutes, Metric (8330121)
- KLEIN TOOLS Replacement Tap, Double-Ended, for Cat. No. 32517 (32518)
- Osg Taps