Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, 1/2"-13, Modified Bottoming, 5 Flutes, UNC
Mfr # 3298316
Zoro # G9300602
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Modified Bottoming
- Number of Flutes 5
- Tap Thread Type UNC
- Tap Finish Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3298316
- Zoro # G9300602
- Country of Origin Japan
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Overall Length | 110.00mm |
Tap Dimension Type | Inch |
Shank Dia. | 0.367" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-21/32" |
65% Thread Drill Size | 11.00 mm |
Square Size | 0.2740 in |
Thread Size | 1/2"-13 |
Shank Length | 3 13/32 in |
Tap Length Standard | DIN |
75% Thread Drill Size | 27/64 in |
55% Thread Drill Size | 11.30 mm |
Size | 1/2 |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Modified Bottoming, Overall Length 4 5/16 in, High Speed Steel, Diamond, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Repl Knockout Punch Die, 2-1/2" Std Style (902-530)
- URREA 3/16" Industrial grade ball end L-type Hex Key (49-3/16BP)
- DEWALT 10-24 UNC DRILL TAP 1/4" Capacity (DWADTQTR1024)
- PROTO 1 1/2 in Drive, 2-1/4 in 6 pt SAE Socket, 6 Points (J15036)
- OSG Straight Flute Hand Tap, 1"-8, Bottoming, 5 Flutes, UNC (1005203508)
- OSG Straight Flute Hand Tap, 7/8"-9, Bottoming, 5 Flutes, UNC (1005303108)
- OSG Straight Flute Hand Tap, M12-1.50, Modified Bottoming, 5 Flutes, Metric Fine (8330117)
- OSG Straight Flute Hand Tap, 1/2"-13, Modified Bottoming, 5 Flutes, UNC (1005113008)
- OSG Straight Flute Hand Tap, M20-2.50, Modified Bottoming, 6 Flutes, Metric Coarse (8330147)
- OSG Straight Flute Hand Tap, 1-5/8"-8, Plug, 6 Flutes, UNF (1691300)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-41)
- Osg Taps