Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, 1/2"-13, Modified Bottoming, 5 Flutes, UNC
Mfr # 3111408
Zoro # G9300173
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Modified Bottoming
- Number of Flutes 5
- Tap Thread Type UNC
- Thread Length 1-21/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 3111408
- Zoro # G9300173
- Country of Origin Mexico
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Thread Length | 1-21/32" |
Tap Dimension Type | Inch |
Overall Length | 110.00mm |
Pitch Diameter Limit | Not Rated |
Tap Size | 1/2" |
Shank Dia. | 0.429" |
Square Size | 0.2750 in |
65% Thread Drill Size | 11.00 mm |
55% Thread Drill Size | 11.30 mm |
75% Thread Drill Size | 27/64 in |
Tap Length Standard | DIN |
Thread Size | 1/2"-13 |
Shank Length | 3 13/32 in |
Size | 1/2 |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Modified Bottoming, Semi-Bottoming, Overall Length 4 5/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-7 Tip, 1 7/32 in L (54TN29)
- REPAR Safety Guard, 7-7/8 in. Hx4-47/64 in. W (TR-1-CM)
- ULTRA-DEX USA Indexable Boring Bar, S24U MTFNR4, 14 in L, High Speed Steel, Triangle Insert Shape (S24U MTFNR4)
- MAG-MATE RapIDFire Retriever Magnet, 48" L, 2.5 lbs (RFR4800)
- OSG Straight Flute Hand Tap, M22-2.50, Bottoming, 5 Flutes, Metric Coarse (1105302108)
- OSG Straight Flute Hand Tap, M20-2.00, Bottoming, 5 Flutes, Metric Fine (1105301708)
- OSG Straight Flute Hand Tap, M22-2.00, Bottoming, 5 Flutes, Metric Fine (1105202008)
- OSG Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNF (1137800)
- OSG Straight Flute Hand Tap, M24-2.00, Bottoming, 5 Flutes, Metric Fine (1105302308)
- OSG Straight Flute Hand Tap, 7/8"-20, Plug, 6 Flutes, UNEF (1682100)
- IRWIN TAP BOTTOM 1/2""-13NC CD (1788676)
- Osg Straight Flute Taps