Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, 1/2"-13, Modified Bottoming, 5 Flutes, UNC
Mfr # 1005113008
Zoro # G9241382
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Modified Bottoming
- Number of Flutes 5
- Tap Thread Type UNC
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1005113008
- Zoro # G9241382
- Country of Origin Japan
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Tap Dimension Type | Inch |
Shank Dia. | 0.275" |
Thread Length | 1-21/32" |
Tap Size | 1/2" |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H5 |
75% Thread Drill Size | 27/64 in |
65% Thread Drill Size | 11.00 mm |
Square Size | 0.2740 in |
Thread Size | 1/2"-13 |
55% Thread Drill Size | 11.30 mm |
Shank Length | 1 13/32 in |
Size | 1/2 |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Modified Bottoming, Overall Length 3 11/32 in, Powdered Metal, TiCN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 4 Piece 3/8" Drive Impact Extension Set 3", 6", 10" & 15" (84926N)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 3/32 (C01430)
- DEWALT Chalk Reel (DWHT47256)
- PALMGREN Vertical Wood/Metal Band Saw, 18" (9683118)
- OSG Straight Flute Hand Tap, 3/4"-20, Bottoming, 6 Flutes, UNEF (1681800)
- OSG Straight Flute Hand Tap, M20-2.50, Modified Bottoming, 6 Flutes, Metric Coarse (8330147)
- OSG Straight Flute Hand Tap, 5/8"-11, Bottoming, 5 Flutes, UNC (1005202308)
- OSG Straight Flute Hand Tap, M12-1.00, Modified Bottoming, 5 Flutes, Metric (8330121)
- OSG Straight Flute Hand Tap, 7/8"-20, Bottoming, 6 Flutes, UNEF (1682200)
- OSG Straight Flute Hand Tap, 1"-20, Bottoming, 6 Flutes, UNEF (1682600)
- YMW TAPS Hand Tap, HSS, TIN, D6 M12 x 1.25, Tap Material: High Speed Steel (TS012N6NEB5-TIN)
- Osg Taps