Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, 1-5/8"-8, Plug, 6 Flutes, UNF
Mfr # 1691300
Zoro # G9299997
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-5/8"-8
- Tap Chamfer Plug
- Number of Flutes 6
- Tap Thread Type UNF
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1691300
- Zoro # G9299997
- Country of Origin Mexico
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1-5/8"-8 |
Pitch Diameter Limit | H6 |
Tap Size | 1-5/8" |
Overall Length | 6-11/16" |
Tap Dimension Type | Inch |
Shank Dia. | 1.305" |
Thread Length | 3-3/16" |
Thread Size | 1 5/8"-8 |
Shank Length | 3 9/32 in |
65% Thread Drill Size | 1.5195 in |
Square Size | 0.9790 in |
75% Thread Drill Size | 1.5032 in |
Size | 1-5/8 |
Description
Straight Flute Tap, Thread Size 1 5/8 In.-8, UNS, Plug, Overall Length 6 21/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 1.5032 in, Thread Limit H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (J5338H)
- DRILL AMERICA 47/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR47/64)
- GUARDAIR Pistol Grip Syphon Spray Gun (79SG)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG RATCHETING 7/8" WRENCH w/GRIP (KHROW-28)
- OSG Straight Flute Hand Tap, M20-2.50, Modified Bottoming, 6 Flutes, Metric Coarse (8330147)
- OSG Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNF (1137800)
- OSG Straight Flute Hand Tap, 3/8"-24, Modified Bottoming, 5 Flutes, UNF (3111108)
- OSG Straight Flute Hand Tap, M6-1.00, Modified Bottoming, 5 Flutes, Metric Coarse (8330073)
- OSG Straight Flute Hand Tap, 1"-20, Bottoming, 6 Flutes, UNEF (1682600)
- OSG Straight Flute Hand Tap, M12-1.50, Modified Bottoming, 5 Flutes, Metric Fine (8330117)
- IRWIN Tap Plug 7/16-20 Nf (1440)
- Osg Taps