Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, 1-3/8"-12, Plug, 6 Flutes, UNF
Mfr # 1138500
Zoro # G9297434
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-3/8"-12
- Tap Chamfer Plug
- Number of Flutes 6
- Tap Thread Type UNF
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1138500
- Zoro # G9297434
- Country of Origin Mexico
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1-3/8"-12 |
Tap Size | 1-3/8" |
Pitch Diameter Limit | H4 |
Shank Dia. | 1.108" |
Tap Dimension Type | Inch |
Thread Length | 3" |
Overall Length | 6-1/16" |
Shank Length | 2 7/8 in |
75% Thread Drill Size | 1.2938 in |
Tap Length Standard | ANSI |
Thread Size | 1 3/8"-12 |
65% Thread Drill Size | 1.3046 in |
Square Size | 0.8310 in |
Size | 1-3/8 |
Description
Straight Flute Tap, Thread Size 1 3/8 In.-12, UNF, Plug, Overall Length 6 1/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 1.2938 in, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in. TORX T30 SHOCKWAVE Impact Duty Power Bit (10 pk) (48-32-4248)
- KLEIN TOOLS 1/4-Inch Hollow Shaft Nut Driver, 3-Inch Shaft (S8)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 10 in Throat Depth (CDS24-10WP)
- MORSE Hole Cutter, Metal, Saw Diameter 9/16in. (CTS09)
- OSG Straight Flute Hand Tap, 13/16"-20, Bottoming, 6 Flutes, UNEF (1682000)
- OSG Straight Flute Hand Tap, 2"-8, Plug, 6 Flutes, UNF (1692200)
- OSG Straight Flute Hand Tap, 7/8"-20, Plug, 6 Flutes, UNEF (1682100)
- OSG Straight Flute Hand Tap, 7/8"-20, Bottoming, 6 Flutes, UNEF (1682200)
- OSG Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNF (1137800)
- OSG Straight Flute Hand Tap, 1-3/8"-8, Bottoming, 6 Flutes, UNF (1690800)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 5/16-24Nf Overall Length 1-5/8" (92057)
- Osg Taps