Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, 1-3/4"-8, Bottoming, 6 Flutes, UNF
Mfr # 1691700
Zoro # G9300024
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1-3/4"-8
- Tap Chamfer Bottoming
- Number of Flutes 6
- Tap Thread Type UNF
- Thread Length 3-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1691700
- Zoro # G9300024
- Country of Origin Mexico
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1-3/4"-8 |
Thread Length | 3-3/16" |
Overall Length | 7" |
Pitch Diameter Limit | H6 |
Shank Dia. | 1.430" |
Tap Size | 1-3/4" |
Tap Dimension Type | Inch |
65% Thread Drill Size | 1.6445 in |
Square Size | 1.0720 in |
Thread Size | 1 3/4"-8 |
75% Thread Drill Size | 1.6282 in |
Shank Length | 3 13/32 in |
Size | 1-3/4 |
Description
Straight Flute Tap, Thread Size 1 3/4 In.-8, UNS, Bottoming, Overall Length 7 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 1.6282 in, Thread Limit H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43)
- STANLEY Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure (33-425)
- KLEIN TOOLS Tool Bag, Orange/Black, Yellow/Black, Light Gray/Black, Blue/Black, Dark Gray/Black (55569)
- HYDE Painters Tool, Stiff, 2-1/2", SS (06986)
- OSG Straight Flute Hand Tap, 5/16"-18, Modified Bottoming, 5 Flutes, UNC (1005111808)
- OSG Straight Flute Hand Tap, M14-2.00, Modified Bottoming, 6 Flutes, Metric Coarse (8330123)
- OSG Straight Flute Hand Tap, 1"-20, Bottoming, 6 Flutes, UNEF (1682600)
- OSG Straight Flute Hand Tap, 1"-20, Plug, 6 Flutes, UNEF (1682500)
- OSG Straight Flute Hand Tap, 5/8"-24, Plug, 6 Flutes, UNEF (1681300)
- OSG Straight Flute Hand Tap, 7/8"-20, Bottoming, 6 Flutes, UNEF (1682200)
- YMW TAPS Hand Tap, HSS, TICN, D6 M27 x 1.5, Tap Material: High Speed Steel (TS027O6NEBA-TICN)
- Osg Straight Flute Taps