Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNF
Mfr # 1137800
Zoro # G5806473
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4"-12
- Tap Chamfer Taper
- Number of Flutes 6
- Tap Thread Type UNF
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1137800
- Zoro # G5806473
- Country of Origin Mexico
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1-1/4"-12 |
Pitch Diameter Limit | H4 |
Shank Dia. | 1.021" |
Tap Dimension Type | Inch |
Overall Length | 5-3/4" |
Thread Length | 2-9/16" |
Tap Size | 1-1/4" |
Thread Size | 1 1/4"-12 |
65% Thread Drill Size | 1.1796 in |
Shank Length | 2 3/4 in |
Square Size | 0.7660 in |
75% Thread Drill Size | 1.1688 in |
Tap Length Standard | ANSI |
Size | 1-1/4" |
Description
Straight Flute Tap, Thread Size 1 1/4 In.-12, UNF, Taper, Overall Length 5 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 1.1688 in, Thread Limit H4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Crimping Tool Die (13475)
- GEDORE Impact Screwdriver Bit Socket, 1", 27mm (IN K 21 27)
- KLEIN TOOLS Polymer Fish Rod Set Glow-in-The-Dark (SRS56038)
- KO-KEN Socket 18mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-18)
- OSG Straight Flute Hand Tap, M12-1.50, Modified Bottoming, 5 Flutes, Metric Fine (8330117)
- OSG Straight Flute Hand Tap, 5/8"-24, Plug, 6 Flutes, UNEF (1681300)
- OSG Straight Flute Hand Tap, M24-1.50, Bottoming, 5 Flutes, Metric Fine (1105302208)
- OSG Straight Flute Hand Tap, 1/2"-13, Modified Bottoming, 5 Flutes, UNC (1005113008)
- OSG Straight Flute Hand Tap, 7/8"-20, Bottoming, 6 Flutes, UNEF (1682200)
- OSG Straight Flute Hand Tap, M22-2.50, Bottoming, 5 Flutes, Metric Coarse (1105302108)
- IRWIN Tap Carded 10X32Nf (8031)
- Osg Straight Flute Taps