Shop All Square End Mills
Osg
Square End Mill, 7/16" dia. Milling
Mfr # 82001021
Zoro # G8036087
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 1 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 82001021
- Zoro # G8036087
- Country of Origin Japan
- Category Square End Mills
Dimensions
Length of Cut | 1 in |
Shank Dia. | 7/16 in |
Overall Length | 2 3/4 in |
Corner Radius | 0.000 in |
Milling Dia. | 7/16 in |
Description
Square End Mill, 7/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 10mm Hex Metric Socket, 6 Points (53YP93)
- PROTO Ratcheting Flare Nut Wrench, L 9-3/8" (J3826)
- IRWIN Locking Sheet Metal Clamp, 9", 3/8" Cap. (251)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 15 pcs (4035)
- OSG Carbide End Mill, 11mm dia., 25.00mm Cut (445-4331)
- OSG Carbide End Mill, 8.00mm dia, 12.00mm Cut (414-3150)
- OSG Carbide End Mill, 1/16in dia, 3/16in Cut L (403-0625)
- OSG Carbide End Mill, 8.00mm dia, 42.00mm Cut (484-3150)
- OSG Square End Mill, 1/4" dia. Milling (5420305)
- OSG Carbide End Mill, 5.40mm dia, 10.80mm Cut (3182054)
- WIDIA End Mill, AlTiN, 0.1875 in Millng Dia, 4V05 (4V0505000ST)
- Osg Square End Mills