Shop All Square End Mills
Osg
Square End Mill, 5/8" dia. Milling
Mfr # 21001211
Zoro # G8041032
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 1 7/8 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 21001211
- Zoro # G8041032
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1 7/8 in |
Shank Dia. | 5/8 in |
Overall Length | 4 in |
Milling Dia. | 5/8 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 5/8 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 1 7/8 in, Overall Length 4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Mega Fish Rod Kit, 52.5-Foot, 34-Piece (SRS56981)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 1,740 W Watt, Pistol Handle (HG-501D)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/8" x 2" (HML.1-1/8)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 3 in L (41210)
- OSG Carbide End Mill, 10mm dia., 14.00mm Cut (414-3937)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (409-1250)
- OSG Carbide End Mill, 5/64in dia, 5/32in Cut L (414-0781)
- OSG Square End Mill, 4.000" L, 0.375" dia. (455-375311)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (495-3752)
- OSG Carbide End Mill, 7/16 in dia, 1 in Cut L (403-437511)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1090" (7/64) (48707)
- Osg Square End Mills