Shop All Square End Mills
Osg
Square End Mill, 5/16" dia. Milling
Mfr # 82000421
Zoro # G8035798
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 13/16 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 82000421
- Zoro # G8035798
- Country of Origin Japan
- Category Square End Mills
Dimensions
Length of Cut | 13/16 in |
Shank Dia. | 5/16 in |
Overall Length | 2 1/2 in |
Milling Dia. | 5/16 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 13/16 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Band Saw, 5-1/2" x 6-1/2" Rectangle, 5" Round, 5.5 in Square, 115/230V AC V, 0.3333 hp HP (2LKT4)
- DIABLO 5/8"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1090)
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9007)
- KNIPEX Bowden Cable Cutter, 6" Bowden Cable Cut (95 61 150 US)
- OSG Square End Mill, 1.500" L, 0.125" dia. (404-093911)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (447-3750)
- OSG Carbide End Mill, 1/4 in. dia, 1 in. Cut L (484-2501)
- OSG Carbide End Mill, 12mm dia., 25.00mm Cut (403-4724)
- OSG Carbide End Mill, 5/16 in dia, 1 in Cut L (484-3126)
- OSG Carbide End Mill, 1/8 in. dia., 3/4 in Cut (462-1250)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/4x3/4x1-3/4x4 (C75156)
- Osg Square End Mills