Shop All Square End Mills
Osg
Square End Mill, 4.500" L, 1.250" dia.
Mfr # 4513308
Zoro # G0602441
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1-1/2"
- End Mill Material High Speed Steel
- Number of Flutes 6
- Length of Cut 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 4513308
- Zoro # G0602441
- Country of Origin Japan
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1-1/2" |
Length of Cut | 2 in |
Shank Dia. | 1 1/4 in |
Overall Length | 4 1/2 in |
Milling Dia. | 1 1/2 in |
Description
Square End Mill, 1 1/2 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 16mm (108020-0160)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036MD)
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/16"opening size. (2635SW)
- MAKITA 3-1/4" Planer Blade, 2/pk (D-17223)
- OSG Carbide End Mill, 10mm dia., 14.00mm Cut (414-3937)
- OSG Square End Mill, 3/8" dia. Milling (82000821)
- OSG Square End Carbide End Mills (VGM6-0126)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (496-2503)
- OSG Carbide End Mill, 5/16in dia, 13/16in Cut (495-3124)
- OSG Carbide End Mill, 5/16in dia, 7/16in Cut L (20412500)
- CGS TOOL 4 Flute Stub Length Sq End Mill 1/8"Dia 3/16"Loc 1-1/2"Oal (240-1250)
- Osg Square End Mills