Shop All Square End Mills
Osg
Square End Mill, 4.000" L, 0.500" dia.
Mfr # 464-500108
Zoro # G0586752
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 464-500108
- Zoro # G0586752
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 4 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, TiCN, Straight, Length of Cut 1 in, Overall Length 4 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD PickUp Tool, Ext, Mag, 21 to 36 L, 3 lb Pull (10E743)
- STANLEY 2-7/16 in. x 3/4 in. x 0.03125 in. Steel 2-Point Utility Blade (100-Pack) (11-921A)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-3X-5PK)
- WESTWARD 11 1/4 in Crimper 16 to 8 AWG (13H898)
- OSG HSS End Mill, 10.00mm dia., 13/16in.Cut L (5820800)
- OSG Carbide End Mill, 6.00mm dia, 12.00mm Cut (414-2362)
- OSG Carbide End Mill, 5.00mm dia, 25.00mm Cut (464-1968)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (403-2500)
- OSG Carbide End Mill, 9/16in dia, 1-1/8in Cut (403-5625)
- OSG Carbide End Mill, 4.00mm dia, 14.00mm Cut (403-1575)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1250" (1/8), Finish - Machining: Uncoated (50208)
- Osg Square End Mills