Shop All Square End Mills
Osg
Square End Mill, 4.000" L, 0.250" dia.
Mfr # 455-250211
Zoro # G0602310
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 5
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 455-250211
- Zoro # G0602310
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/4" |
Length of Cut | 1 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 4 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 1/4 in, Overall Length 4 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1974100)
- ZORO SELECT Rivet Clincher, 9/64 In (HT-175)
- ERGODYNE Coil Hard Hat Lanyard, Buckle, 18in.L, Lime (3157)
- QUALTECH Taper Length Drill, Series DWDTL, 2332 Drill Size Fraction, 07188 Drill Size Decimal Inch, (DWDTL23/32)
- OSG Square End Mill, 102.00mm L, 12.00mm dia. (464-472411)
- OSG Square End Mill, 3/4" dia. Milling, List Number: 3815 (38154111)
- OSG Carbide End Mill, 2.50mm dia, 8.00mm Cut L (445-0984)
- OSG Square End Mill, 2.500" L, 0.250" dia. (496-250311)
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L (447-6250)
- OSG Square End Mill, 1.500" L, 0.125" dia. (404-093911)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1250" (1/8), Finish - Machining: Uncoated (50208)
- Osg End Mills