Shop All Square End Mills
Osg
Square End Mill, 3/8" dia. Milling
Mfr # 5420505
Zoro # G8037968
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 3/4 in
- Single End/Double End Double End
- End Mill Cutting Type Non-Center Cutting
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5420505
- Zoro # G8037968
- Country of Origin Brazil
- Category Square End Mills
Dimensions
Length of Cut | 3/4 in |
Shank Dia. | 3/8 in |
Overall Length | 3 1/2 in |
Corner Radius | 0.000 in |
Milling Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Cobalt, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 3/4 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Guide Roller (64303003010)
- MILWAUKEE TOOL 9-in-1 Square Drive Ratcheting Multi-bit Driver (48-22-2322)
- MILWAUKEE TOOL Blade Clamp (42-68-0073)
- CRESCENT NICHOLSON 10" Half Round Double Cut Bastard File - Boxed (04995N)
- OSG HSS End Mill, 10.00mm dia., 13/16in.Cut L (5820800)
- OSG Carbide End Mill, 1/8 in. dia., 3/4 in Cut (462-1250)
- OSG Carbide End Mill, 1/2 in. dia, 2 in. Cut L (462-5000)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (409-1250)
- OSG Carbide End Mill, 5/16in dia, 1-1/2in Cut (484-3127)
- OSG Carbide End Mill, 4.00mm dia, 14.00mm Cut (403-1575)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Square, 0.1250" (1/8) (902208)
- Osg Square End Mills