Shop All Square End Mills
Osg
Square End Mill, 3.000" L, 0.500" dia.
Mfr # 455-500211
Zoro # G0620617
original price:
$80.33
10% off
new price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 5
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 455-500211
- Zoro # G0620617
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/2" |
Length of Cut | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 1/4 in, Overall Length 3 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, L, 26 Pockets, 55428 (55428)
- CRESCENT H.K. PORTER 18" PowerPivot™ Center Cut Double Compound Action Bolt Cutter (0090MCP)
- WESTWARD Die Separating Bar, Curved, 18 in. L (31MA37)
- DRILL AMERICA 1/2in-28 UNS HSS Plug Tap and 15/32in HSS Drill Bit Kit (POUFS1/2-28)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (403-3750)
- OSG Square End Mill, 1.500" L, 0.125" dia. (412-031211)
- OSG Square End Mill, 1-1/4" dia. Milling (21001811)
- OSG Carbide End Mill, 20mm dia., 38.00mm Cut (460-7874)
- OSG Square End Mill, 7/16" dia. Milling (82001021)
- OSG End Mill, Carbide, 1-1/2"L, Square End Mill (VGM3-0001)
- MICRO 100 Square End Mill, 13/32" Cut L, Unfinished (MEF-062-200K)
- Osg Square End Mills