Shop All Square End Mills
Osg
Square End Mill, 2.500" L, 0.250" dia.
Mfr # 496-250311
Zoro # G0602067
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.03 in
- Milling Diameter 0.2500"
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 496-250311
- Zoro # G0602067
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.03 in |
Milling Diameter | 0.2500" |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Milling Dia. | 1/4 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.03 in, 3/4 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 28 mm Deep 12-Point Socket (SHD23328)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 12-39/64" L, Full Polish Finish (J5250HTC)
- BLACK & DECKER 20V MAX* Cordless Jigsaw (BDCJS20C)
- QUICKCABLE Blade and Glass Fuse Puller (509702-2001)
- OSG Carbide End Mill, 5.00mm dia, 16.00mm Cut (461-1968)
- OSG Carbide End Mill, 1/4in dia, 1-1/2in Cut L (484-2502)
- OSG Carbide End Mill, 5/16in dia, 1-1/2in Cut (484-3127)
- OSG Carbide End Mill, 1/4in dia, 1-1/4 in Cut (455-2502)
- OSG Square End Carbide End Mills (VGM5-1059)
- OSG Carbide End Mill, 11mm dia., 25.00mm Cut (445-4331)
- MICRO 100 Square End Mill, 3/64" Cut Length, nACRo (MEF-030-375)
- Osg Square End Mills